Shop All Brake Drums
Centric Parts
Standard Brake Drum, 123.63041
Mfr # 123.63041
Zoro # G4479969
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 250.698mm (9.87")
- Height 67.8mm (2.67")
- Mounting Pattern Floating
- Bolt Holes 14mm (0.55")
- Maximum Diameter 221.21mm (8.709")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 123.63041
- Zoro # G4479969
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 250.698mm (9.87") |
Height | 67.8mm (2.67") |
Maximum Diameter | 221.21mm (8.709") |
Bolt Circle Diameter | 114.3mm (4.5") |
Friction Width | 55.1mm (2.17") |
Nominal Diameter | 219.96mm (8.66") |
Details
Mounting Pattern | Floating |
Bolt Holes | 14mm (0.55") |
Bolt Hole Quantity | 5 |
Hub Hole | 73.5mm (2.895") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 3500 Pound Dump Body Vibrator with Installation Kit (DBV3500)
- CURT Custom Wiring Harness, 56274 (56274)
- PENNZOIL Engine Oil, 10W-40, Conventional, 1 Qt. (PENZ1040)
- MILTON INDUSTRIES Dual Head Chuck with Gauge (S-506)
- CENTRIC PARTS Standard Brake Drum, 123.44039 (123.44039)
- CENTRIC PARTS Standard Brake Drum, 123.51006 (123.51006)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- CARLSON BRAKE HARDWARE Drum Brk Automatic Adj Kit, H2698 (H2698)
- Centric Parts Brake Drums