Shop All Brake Drums
Centric Parts
Standard Brake Drum, 123.62006
Mfr # 123.62006
Zoro # G4486366
Free Shipping & Returns
$90.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 86.1 mm
- Outside Diameter 320 mm
- Inside Diameter 78.486 mm
- Bolt Holes 5
- Bolt Circle Diameter 127 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 123.62006
- Zoro # G4486366
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 86.1 mm |
Outside Diameter | 320 mm |
Inside Diameter | 78.486 mm |
Bolt Circle Diameter | 127 mm |
Friction Width | 79.8 mm |
Maximum Diameter | 281.69 mm |
Bolt Hole Diameter | 13.8 mm |
Nominal Diameter | 279.4 mm |
Details
Bolt Holes | 5 |
Item | Brake Drum |
Mounting Type | Floating |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENT SAFETY Immersion Suit, Uscg Bag, Green (154200-400-005-13)
- LISLE FILTER WRENCH 3-1/2" TO 3-7/8" (LI53900)
- ALL BALLS All Balls Steering Stem Bearing Seal Kit for Honda Kawasaki Suzuki TM Yamaha (22-1022)
- MILTON Tube Type Tire Valve Patch, 1-3/8", PK5 (474)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- CENTRIC PARTS Premium Brake Drum, 122.49003 (122.49003)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- OP PARTS Brake Drum, 40551042 (40551042)
- Centric Parts Brake Drums