Shop All Brake Drums
Centric Parts
Standard Brake Drum, 123.61003
Mfr # 123.61003
Zoro # G4471270
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 325 mm
- Inside Diameter 61.7 mm
- Height 93 mm
- Bolt Holes 5
- Friction Width 72.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 123.61003
- Zoro # G4471270
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 325 mm |
Inside Diameter | 61.7 mm |
Height | 93 mm |
Friction Width | 72.1 mm |
Nominal Diameter | 279.4 mm |
Bolt Hole Diameter | 15.5 mm |
Bolt Circle Diameter | 114.3 mm |
Maximum Diameter | 281.69 mm |
Details
Bolt Holes | 5 |
Item | Brake Drum |
Mounting Type | Floating |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 85Deg, UPC Label (26233GA)
- BETTER BUILT 50 GALLON WHITE STEEL SQUARE TRANSFER TANK (29224165)
- GROCO Bronze Vented Loop - 1-1/2" Hose (HVL-1500)
- MILTON Precision Inflator Gauge Kit, Dgtl 0-160P (S-580EKIT)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- CENTRIC PARTS Standard Brake Drum, 123.51006 (123.51006)
- CENTRIC PARTS Standard Brake Drum, 123.42005 (123.42005)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- CENTRIC PARTS Standard Brake Drum, 123.44039 (123.44039)
- LIPPERT 12.25IN X 3.38IN RH ELECTRIC BRAKE ASSEMBLY, 7-BOLT; 10000LB AXLE (181936)
- Centric Parts Automotive Brakes