Shop All Brake Drums
Centric Parts
Standard Brake Drum, 123.45016
Mfr # 123.45016
Zoro # G4476916
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 70 mm
- Inside Diameter 59.2 mm
- Outside Diameter 194 mm
- Bolt Holes 4
- Bolt Hole Diameter 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 123.45016
- Zoro # G4476916
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Height | 70 mm |
Inside Diameter | 59.2 mm |
Outside Diameter | 194 mm |
Bolt Hole Diameter | 12 mm |
Nominal Diameter | 170 mm |
Bolt Circle Diameter | 114.3 mm |
Friction Width | 34.5 mm |
Maximum Diameter | 171.5 mm |
Details
Bolt Holes | 4 |
Mounting Type | Hub in Drum |
Item | Brake Drum |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Drum Brake Wheel Cylinder - Rear Left, W17507 (W17507)
- GATES OE Equivalent Fuel Cap, 31832 (31832)
- SEACHOICE 3 Position Magneto Ignition Switch, 6 Wire, Polypropylene (11831)
- AUTO VENTSHADE 14-17 SILVERADO/SIERRA 1500/15-17 SILVERADO/SIERRA 2500/3500 LOW-PROFI (894033)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- CENTRIC PARTS Standard Brake Drum, 123.51006 (123.51006)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- CENTRIC PARTS Standard Brake Drum, 123.44039 (123.44039)
- RAYBESTOS BRAKE DRUM (9517R)
- Centric Parts Brake Drums