Shop All Brake Drums
Centric Parts
Standard Brake Drum, 123.44039
Mfr # 123.44039
Zoro # G4470336
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 220mm (8.66")
- Height 47.3mm (1.86")
- Bolt Holes 14.5mm (0.57")
- Mounting Pattern Floating
- Hub Hole 55.0mm (2.17")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 123.44039
- Zoro # G4470336
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 220mm (8.66") |
Height | 47.3mm (1.86") |
Maximum Diameter | 181mm (7.126") |
Nominal Diameter | 180mm (7.09") |
Bolt Circle Diameter | 100mm (3.94") |
Friction Width | 37.5mm (1.48") |
Details
Bolt Holes | 14.5mm (0.57") |
Mounting Pattern | Floating |
Hub Hole | 55.0mm (2.17") |
Bolt Hole Quantity | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 6-9/16 x 4-1/4 x 6-9/16 In (BF1345-SP)
- FOWLER Vernier Mechanical Caliper, 6"/150Mm (FOW72-058-016)
- TYC PRODUCTS Tyc Tail Light Assembly, 17-5413-00 (17-5413-00)
- FEDERAL SIGNAL Beacon Light, LED, 12/24VDC, Clear (220250-05)
- CENTRIC PARTS Standard Brake Drum, 123.42005 (123.42005)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CENTRIC PARTS Premium Brake Drum, 122.66017 (122.66017)
- CENTRIC PARTS Premium Brake Drum, 122.49003 (122.49003)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- CONMET Drum 15 X 8.62 Cmi Rear Cast (107866)
- Centric Parts Automotive Brakes