Shop All Brake Drums
Centric Parts
Standard Brake Drum, 123.42005
Mfr # 123.42005
Zoro # G4469959
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 288.000 mm
- Height 2.343 in
- Mounting Pattern Floating
- Friction Width 1.913 in
- Nominal Diameter 254.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 123.42005
- Zoro # G4469959
- Country of Origin Unknown
- Category Brake Drums
Dimensions
Outside Diameter | 288.000 mm |
Height | 2.343 in |
Friction Width | 1.913 in |
Nominal Diameter | 254.000 mm |
Mounting Hole Diameter | 13.000 mm |
Maximum Brake Diameter (Discard) | 255.500 mm |
Bolt Circle Diameter | 5.5 in |
Details
Mounting Pattern | Floating |
Bolt Hole Quantity | 6 |
Hub Hole | 3.543 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMITEC Razor Light Bar - Spot - Black Housing - Flush Mount (101589)
- EZ-STEER Long-Shaft Bracket Assembly (Standard 2-Stroke or 4-Stroke) (EZ50010)
- MILES LUBRICANTS 1 gal Gear Oil Bottle 100 ISO Viscosity, Slight Yellow Tint (MSF1304005)
- BALDWIN FILTERS Fuel Filter, 11-7/32x4-21/32x11-7/32 In (BF7913)
- CENTRIC PARTS Premium Brake Drum, 122.49003 (122.49003)
- CENTRIC PARTS Standard Brake Drum, 123.48008 (123.48008)
- CENTRIC PARTS Standard Brake Drum, 123.63007 (123.63007)
- CENTRIC PARTS Standard Brake Drum, 123.51004 (123.51004)
- CENTRIC PARTS Standard Brake Drum, 123.66029 (123.66029)
- CENTRIC PARTS Standard Brake Drum, 123.65012 (123.65012)
- CONMET Drum 16.5 X 8.62 Cmi Rear Truturn (10012097)
- Centric Parts Automotive Brakes