Shop All Brake Rotors
Centric Parts
Sport Slotted Brake Rotor, 126.48015Sr
Mfr # 126.48015SR
Zoro # G4538741
product price: $136.81
/ea
Free Shipping & Returns
$136.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 11.9mm (0.469")
- Thickness 11mm (0.43")
- Style Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 126.48015SR
- Zoro # G4538741
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Rotor Dia. | 278mm (10.94") |
Lug Holes Size | 12.6mm (0.496") |
Hub Hole Diameter | 62mm (2.44") |
Rotor Height | 46.3mm (1.82") |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 11.9mm (0.469") |
Thickness | 11mm (0.43") |
Style | Slotted |
Cryo Treating Option | Without Cryo Treating |
Rotor Material | Cast Iron |
Rotor Construction | 1-Piece |
Driving Style | Daily Driver, Hauling & Towing, Performance / Racing |
Bolt Circle | 114.3mm (4.5") |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Adapter (H060456-001)
- GOLIGHT ST Series Permanent Mnt Black Halogen w/Wireless Handheld Remote (3051ST)
- ANCOR Heavy Duty Lugs - 8 Gauge Wire - 3/8" Post - 25-Pack (242236)
- HELLA Bulb H3 24V 70W Pk22S T3.25 Bulbs, H324V (H324V)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- MOTORCRAFT 84-86 Ford 4.9L Rotor Asy, Dr379A (DR379A)
- Centric Parts Automotive Brakes