Shop All Brake Rotors
Centric Parts
Sport Drilled/Slotted Brake Rotor, 127.67068R
Mfr # 127.67068R
Zoro # G4556171
original price:
$210.94
21% off
Free Shipping & Returns
$166.23
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 28 mm
- Height 55 mm
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 127.67068R
- Zoro # G4556171
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 55 mm |
Rotor Dia. | 302 mm |
Lug Hole Size | 0.65 in |
Center Hole Diameter | 72.1 mm |
Bolt Circle Dia. | 127 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 28 mm |
Material | Cast Iron |
Style | Drilled and Slotted |
Driving Style | Daily Driver, Hauling & Towing, Performance / Racing |
Rotor Construction | One Piece |
Minimum Thickness | 26.4 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Cone, Lm104949 (LM104949)
- STANLEY T20 Power Bit X 3-1/2 (IWAF23TX20B5)
- U-VIEW ULTRAVIOLET SYSTEMS 1/2" ACME FEMALE x1/4" SAE MALE ADPTR (3 (CSAD84)
- VELVAC 7-Way Iso T-Grip Plug With Spring (593101)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- BENDIX Front Brake Rotor, SDR6201 (SDR6201)
- Centric Parts Brake Rotors