Shop All Brake Rotors
Centric Parts
Sport Drilled/Slotted Brake Rotor, 127.65049R
Mfr # 127.65049R
Zoro # G4545802
original price:
$203.87
21% off
Free Shipping & Returns
$159.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 26.1 mm
- Height 108 mm
- Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 127.65049R
- Zoro # G4545802
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 108 mm |
Rotor Dia. | 261 mm |
Center Hole Diameter | 63.6 mm |
Lug Hole Size | 1/2"-20 |
Bolt Circle Dia. | 114.3 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 26.1 mm |
Material | Cast Iron |
Style | Drilled and Slotted |
Driving Style | Daily Driver, Hauling & Towing, Performance / Racing |
Rotor Construction | One Piece |
Minimum Thickness | 24.5 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA 18-Gauge 1000' Speaker Wire, Clear (IBSW181000)
- OPTRONICS 4-Led Surface Mount Yellow Marker/Clearance Light With Reflex Lens (MCL76AB)
- STAR ASIA Ratcheting Spark Plug Connector Crimper (11956)
- RACOR Ff/Ws Assembly, 490R1210 (490R1210)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- RAYBESTOS POLICE AND SPECIAL SERVICE VEHICLE (780256P)
- Centric Parts Automotive Brakes