Shop All Brake Rotors
Centric Parts
Sport Drilled/Slotted Brake Rotor, 127.47011R
Mfr # 127.47011R
Zoro # G4522416
Free Shipping & Returns
$182.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 10 mm
- Material High Carbon Iron
- Height 65.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 127.47011R
- Zoro # G4522416
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 65.7 mm |
Rotor Dia. | 265.5 mm |
Center Hole Diameter | 58.1 mm |
Bolt Circle Dia. | 100 mm |
Lug Hole Size | 0.5 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 10 mm |
Material | High Carbon Iron |
Style | Drilled and Slotted |
Minimum Thickness | 8.5 mm |
Rotor Construction | One Piece |
Driving Style | Daily Driver, Hauling & Towing, Performance / Racing |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA BULB H3 12V 55W PK22 (H3)
- MAIN FILTER LUBER-FINER LH4582G Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- VALLEY INDUSTRIES Nozzle Boomless Full Spray 2 G (BN2BP125FWX-CS)
- WIX FILTERS Wix Oil Filter, Wl10346 (WL10346)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- DURAGO Disc Brake Rotor 2015-2017 Ford Mustang, BR901386 (BR901386)
- Centric Parts Brake Rotors