Shop All Brake Rotors
Centric Parts
Sport Drilled/Slotted Brake Rotor, 127.44041R
Mfr # 127.44041R
Zoro # G4510820
original price:
$242.24
14% off
Free Shipping & Returns
$205.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 18 mm
- Height 68.6 mm
- Material High Carbon Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 127.44041R
- Zoro # G4510820
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 68.6 mm |
Rotor Dia. | 291 mm |
Lug Hole Size | 0.57 in |
Center Hole Diameter | 60.1 mm |
Bolt Circle Dia. | 114.3 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 18 mm |
Material | High Carbon Iron |
Style | Drilled and Slotted |
Driving Style | Daily Driver, Hauling & Towing, Performance / Racing |
Rotor Construction | One Piece |
Minimum Thickness | 17 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCCANEER ROPE 1/2 x 20 Double Braid Nylon Dock Line, White (30-60020)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT427)
- EATON DETROIT LOCKER DANA 44 30 SPLINE (187SL16C)
- HALTEC Snap In Tire Valve, 1 1/4 In, PK10 (TV-413-10)
- CENTRIC PARTS Premium Brake Rotor, 120.47032 (120.47032)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- BOSCH Quietcast Disc Disc Brake Roto, 36010939 (36010939)
- Centric Parts Automotive Brakes