Shop All Brake Calipers
Centric Parts
Semi-Loaded Caliper, 141.63054
Mfr # 141.63054
Zoro # G9517546
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Semi-Loaded
- Inlet Dia. 7/16"-20
- Number of Pistons 1
- Grade Type Regular
- Bleeder Screw Thread Diameter 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 141.63054
- Zoro # G9517546
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inlet Dia. | 7/16"-20 |
Bleeder Screw Thread Diameter | 3/8"-24 |
Bore Size | 54 mm |
Details
Type | Semi-Loaded |
Number of Pistons | 1 |
Grade Type | Regular |
Item | Brake Caliper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RDS 60 GAL COMBO 20.00X22.75X55.00 W/PUMP 8GPM (73326)
- PARKER Bulkhead Union, 3/8 in. Tube, 1.87 in. L (66PTCBH-6-6)
- A & I PRODUCTS Pin, Top Link, Cat III 6.5" x1.5" x1.5" (A-TLP007)
- HOLLAND BAR STOOL CO 33 x 12.5 Penn State Tire Cover (TCZPennStBK)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- CENTRIC PARTS Phenolic Caliper Piston, 145.64001 (145.64001)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- BIG ROC TOOLS Big Roc Tools 57CB570AGGN Green Brake Caliper (57CB570AGGN)
- DORMAN Disc Brake Caliper Bracket Mounting Bolt - Front, 13898 (13898)
- TERAFLEX BIG BRAKE KIT JK FRONT COMPLETE, BIG CALIPERS, PLAIN ROTORS 13.3IN (4303400)
- Centric Parts Automotive Brakes