Shop All Brake Calipers
Centric Parts
Semi-Loaded Caliper, 141.63053
Mfr # 141.63053
Zoro # G9518246
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inlet Dia. 7/16"-20
- Type Semi-Loaded
- Grade Type Regular
- Bleeder Screw Thread Diameter 3/8"-24
- Number of Pistons 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 141.63053
- Zoro # G9518246
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inlet Dia. | 7/16"-20 |
Bleeder Screw Thread Diameter | 3/8"-24 |
Bore Size | 54 mm |
Details
Type | Semi-Loaded |
Grade Type | Regular |
Number of Pistons | 1 |
Item | Brake Caliper |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOSHIELD PRO Carbon Window Tint Film for Auto, Car, Truck | 5% VLT (24” in x 20’ ft Roll) (CAR-24-20-05)
- MAIN FILTER FILTREC A120C10 Replacement/Interchange Spin-On Filter (MF0058027)
- WEATHERHEAD Male Elbow, 3/8-18, 5/8 In Tube Sz (1469X10X6)
- STEELMAN Hub and Rotor Polishing Kit with Storage Case (99471)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- CENTRIC PARTS Phenolic Caliper Piston, 145.64001 (145.64001)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- GENERAL TOOLS CALIPER 3-POCKET (GN132ME)
- TERAFLEX BIG BRAKE KIT JK FRONT COMPLETE, BIG CALIPERS, PLAIN ROTORS 13.3IN (4303400)
- MOTORMITE BRAKE CALIPER BRACKET BOLTS (14990)
- Centric Parts Brake Calipers