Shop All Brake Calipers
Centric Parts
Semi-Loaded Caliper, 141.63031
Mfr # 141.63031
Zoro # G500545169
product price: $29.75
/ea
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Dia. 7/16"-20
- Type Semi-Loaded
- Bleeder Screw Thread Diameter 3/8"-24
- Number of Pistons 1
- Grade Type Regular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 141.63031
- Zoro # G500545169
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inlet Dia. | 7/16"-20 |
Bleeder Screw Thread Diameter | 3/8"-24 |
Bore Size | 54 mm |
Details
Type | Semi-Loaded |
Number of Pistons | 1 |
Grade Type | Regular |
Item | Brake Caliper |
Description
Semi-Loaded Caliper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE HERSEE Switch, Toggle, 25A Heavy Duty, Retail (55019-BP)
- MILTON Digital Service Gage (EX516DIG)
- BIOBOR Diesel Conditioner and Cetane, 2.5 gal. (BBDCPLUS2.5GAL01US)
- CURT Replacment Jack Top-Wind Handle (28937)
- CENTRIC PARTS Phenolic Caliper Piston, 145.64001 (145.64001)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- ACDELCO VALVEFRT BRK CLPR BLEDR (18K2327)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG $BRAKE CALIPER PRESS (KH277)
- S&G TOOL AID CORPORATION S & G Tool Aid TA17380 Disc Brake Caliper Brush (TA17380)
- Centric Parts Automotive Brakes