Shop All Brake Calipers
Centric Parts
Semi-Loaded Caliper, 141.47501
Mfr # 141.47501
Zoro # G9522367
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Abutment Clips Included,Mounting Bracket Included
- Color Gray
- Type Regular
- Vehicle Fit Open
- Inlet Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 141.47501
- Zoro # G9522367
- Country of Origin Unknown
- Category Brake Calipers
Dimensions
Inlet Dia. | 10 mm |
Bleeder Screw Thread Diameter | 7 mm |
Bore Size | 34mm |
Inlet Port Size | 10x1.0 |
Bleeder Size | M7x1.0 |
Details
Includes | Abutment Clips Included,Mounting Bracket Included |
Color | Gray |
Type | Regular |
Vehicle Fit | Open |
Piston Material | Steel |
Piston Quantity | 1-Piston |
Friction Materials Standards Institute Pad Number | 10x.03140 |
Caliper Configuration | Semi-Loaded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front and Rear Floorliners, 4415331-4415952 (4415331-4415952)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 31.5 In (200487N)
- GEN-Y HITCH Locking Twist Clips 10 pack (GH-011)
- KARGO MASTER Pro Ii Series Ladder Rack Side Rail (K47-79000)
- CENTRIC PARTS Phenolic Caliper Piston, 145.44002 (145.44002)
- CENTRIC PARTS Phenolic Caliper Piston, 145.64001 (145.64001)
- CENTRIC PARTS Disc Brake Caliper Repair Kit 2014 Ford F-150 V6, 143.65034 (143.65034)
- CENTRIC PARTS Phenolic Caliper Piston, 145.51004 (145.51004)
- GENUINE Genuine Caliper Bracket Bolt, 34203414763 (34203414763)
- ASTRO PNEUMATIC DISC BRAKE CALIPER 18PC SET (AO78618)
- CARLSON BRAKE HARDWARE ACURA 06-03 FORD 05-98 INFINITI 03-97 NI (15215)
- Centric Parts Automotive Brakes