Shop All Brake Pads
Centric Parts
Rotors, 227.67053R
Mfr # 227.67053R
Zoro # G8245493
product price: $127.53
/ea
Free Shipping & Returns
$127.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness (mm) 28 mm
- Center Hole Diameter 78.5 mm
- Driving Style Daily Driver, Hauling & Towing, Performance / Racing
- Rotor Diameter 336 mm
- Rotor Style Drilled and Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 227.67053R
- Zoro # G8245493
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Center Hole Diameter | 78.5 mm |
Rotor Diameter | 336 mm |
Rotor Height | 67.3 mm |
Lug Hole Size | 0.669 in |
Bolt Circle Dia. | 140 mm |
Details
Thickness (mm) | 28 mm |
Driving Style | Daily Driver, Hauling & Towing, Performance / Racing |
Rotor Style | Drilled and Slotted |
Rotor Construction | One Piece |
Lug Hole Quantity | 5 |
Rotor Type | Vented |
Minimum Thickness | 26.4 mm |
Description
Rotors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Spare Waste Cap W/ O-Ring (1269DP099A)
- CURT A-Frame Jack w/Top Handle, 28250 (28250)
- CHAMPION SPARK PLUGS RN3C:COPPER PLUS SMALL ENG (880)
- DEE ZEE TOOLBOX REPLACEMENT LOCK CYLINDER W/KEYS (RETAIL) (DZTBLOCK1)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- DYNAMIC FRICTION CO Heavy Duty Pads - Semi Metallic, For High Speed/Towing/Off-Roading, Low Noise, Low Dust, Rear (1214-1334-00)
- Centric Parts Automotive Brakes