Shop All Brake Pads
Centric Parts
Riveted Brake Shoes, 112.07140
Mfr # 112.07140
Zoro # G7713545
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 55 mm
- Friction Material Attachment Riveted
- Brake Drum Diameter 250.000 mm
- Brake Shoe Width 55.000 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 112.07140
- Zoro # G7713545
- UPC # 805890268628
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 55 mm |
Brake Drum Diameter | 250.000 mm |
Brake Shoe Width | 55.000 mm |
Details
Friction Material Attachment | Riveted |
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Replacement Front Hub Cover, SLU168 (PU168FHC)
- MOTORCRAFT MOTORCRAFT (WR6151)
- BUYERS PRODUCTS Mudflap, White, Polymer, 24" x 24", PK2, 2 PK (RC24PPW)
- FEDERAL SIGNAL Corner Warning LED Light, Exterior Mount (416910Z-W)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- Centric Parts Automotive Brakes