Shop All Brake Pads
Centric Parts
Riveted Brake Shoes, 112.06020
Mfr # 112.06020
Zoro # G7713554
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.331 in
- Type Riveted
- Brake Drum Diameter 12.598 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 112.06020
- Zoro # G7713554
- UPC # 805890329053
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 4.331 in |
Brake Drum Diameter | 12.598 in |
Details
Type | Riveted |
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE Pintle And Ball Combo, 2 In (7024100)
- GROTE LED REPLACEMENT BULB (94771-5)
- KEN-TOOL Automatic Slack Adjuster Set (33200)
- BAJA DESIGNS LP9, LED, DRIVING/COMBO, AMBER (320013)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- POWERSTOP Z17 Evolution Plus Disc Brake Pad - Rear, 17-1086 (17-1086)
- Centric Parts Brake Pads