Shop All Brake Pads
Centric Parts
Riveted Brake Shoes, 112.05810
Mfr # 112.05810
Zoro # G7714543
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2-1/2 in
- Type Riveted
- Count 4
- Brake Drum Diameter 10 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 112.05810
- Zoro # G7714543
- UPC # 805890267973
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2-1/2 in |
Brake Drum Diameter | 10 in |
Details
Type | Riveted |
Count | 4 |
Grade | Premium |
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Replacment USCAR Socket w/24" Wires (56229)
- WIX FILTERS Fuel Water Separator Filter, 33242 (33242)
- CTA MANUFACTURING Straight Air Chuck (1930)
- EXTREME MAX Extreme Max 3005.4158 Universal Aluminum Downrigger Bracket for Tracker Versatrack Systems (3005.4158)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 6 2.5L, 105.17110 (105.17110)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.0825)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1042)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- BOSCH Blue Disc Brak Disc Brake Pads, Be785H (BE785H)
- Centric Parts Brake Pads