Shop All Brake Pads
Centric Parts
Riveted Brake Shoes, 112.05690
Mfr # 112.05690
Zoro # G7716546
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.752 in
- Count 4
- Type Riveted
- Brake Drum Diameter 9.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 112.05690
- Zoro # G7716546
- UPC # 805890267928
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 1.752 in |
Brake Drum Diameter | 9.016 in |
Details
Count | 4 |
Type | Riveted |
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 28-6019-2 replacement light bulb lamp (28-6019-2 LIGHT BULB / LAMP)
- VELVAC Air Horn Valve For Navistar, 032245 (032245)
- ROADPRO Utility Mat, 57In L x 78In W (RP0005)
- WIX FILTERS AMC RAMBLER/STUDEBAKER 62-66. (42112)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- ACDELCO Pad Kitfrt Disc Brk, 14D1159Chf1 (14D1159CHF1)
- Centric Parts Brake Pads