Shop All Brake Pads
Centric Parts
Riveted Brake Shoes, 112.04620
Mfr # 112.04620
Zoro # G7714963
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Count 4
- Type Riveted
- Brake Drum Diameter 10.984 in
- Grade Premium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 112.04620
- Zoro # G7714963
- UPC # 805890266259
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 2 in |
Brake Drum Diameter | 10.984 in |
Details
Count | 4 |
Type | Riveted |
Grade | Premium |
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 14-15 Chevrolet Silverado 1500 Projector Headlights (2LHP-SIV14JM-C-SQ-RS)
- TRAILFX TOOL BOX, 60 SIDE MOUNT BOX (160601)
- WALKER EXHAUST EXHAUST PIPE FLANGE GASKET (31639)
- BEP MARINE SPDT Rocker Switch - 12V/24V - (ON)/OFF/(ON) (1001711)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.12120 (103.12120)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx1330 (SX1330)
- Centric Parts Brake Pads