Shop All Brake Pads
Centric Parts
Riveted Brake Shoes, 112.04460
Mfr # 112.04460
Zoro # G7713493
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 63.5 mm
- Type Riveted
- Friction Material Attachment Riveted
- Brake Drum Diameter 279.000 mm
- Brake Shoe Width 63.500 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 112.04460
- Zoro # G7713493
- UPC # 805890265368
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 63.5 mm |
Brake Drum Diameter | 279.000 mm |
Brake Shoe Width | 63.500 mm |
Details
Type | Riveted |
Friction Material Attachment | Riveted |
Description
Riveted Brake Shoes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 4 qt. Capacity (94488)
- GROTE Battery Cable, Black, 3/0 ga., 25 ft. (82-5723)
- A & I PRODUCTS Latch, Interior Door, RH 6" x4" x0.5" (A-527458M91)
- BALDWIN FILTERS Air Filter Element, 9-31/32 in. L (PA10008)
- CENTRIC PARTS Centric 105.20440 Centric Posi-Quiet Ceramic Disc Brake Pad Sets (105.20440)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS CERAMIC BRAKE PAD W/SHIMS (103.1191)
- RAYBESTOS Raybestos, Mgd652Mh (MGD652MH)
- Centric Parts Automotive Brakes