Shop All Master Cylinders
Centric Parts
PREMIUM WHEEL CYLINDER
Mfr # 134.77004
Zoro # G802142745
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/16 in
- Inlet Dia. 10 mm
- Inlet Fitting Thread Pitch 1
- Number of Pistons 2
- Flare Type Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.77004
- Zoro # G802142745
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1-1/16 in |
Inlet Dia. | 10 mm |
Port Dia. | 10 mm |
Details
Inlet Fitting Thread Pitch | 1 |
Number of Pistons | 2 |
Flare Type | Inverted Flare |
Mounting Method | 4 Bolts |
Number of Mounting Holes | 4 |
Port Thread Pitch | 1 mm |
Piston Type | Slotted |
Grade | Premium |
Attachment Type | Bolted |
Position | Left |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 07-12 Dodge Caliber Altezza Tail Light Black (LT-CAL06JM-TM)
- DC CARGO 89in - 104in Steel Load Lock Cargo Bar For Trailer (89104SLL)
- A & I PRODUCTS Cone, Tapered Roller Bearing 3.3" x3.4" x1.1" (A-13600LA-I)
- ORALITE Reflective Tape, Red/White, 36 in.L, 2 in.W (18351)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- ACDELCO CYLINDER ASM-BRK MAS (19420962)
- Centric Parts Master Cylinders