Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.75032
Mfr # 134.75032
Zoro # G100555186
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Bore Dia. 1-5/8 in
- Inlet Dia. 12 mm
- Inlet Fitting Thread Pitch 1.5
- Mounting Method 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.75032
- Zoro # G100555186
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 1-5/8 in |
Inlet Dia. | 12 mm |
Port Dia. | 10 mm |
Details
Includes | Bleeder Screw |
Inlet Fitting Thread Pitch | 1.5 |
Mounting Method | 2 Bolts |
Flare Type | Bubble |
Number of Mounting Holes | 2 |
Number of Pistons | 2 |
Grade | Premium |
Piston Type | Slotted |
Port Thread Pitch | 1 mm |
Attachment Type | Bolted |
Description
Premium Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROK Ball, Atv, Lawn & Garden 1 7/8" X 5/8 X 1 3/4" 2000# (15939)
- WAI GLOBAL ALTBO 12V 120A (12373N)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 8-1/4 In (H9073)
- MILTON Inflator Gauge, Digitl, Straight Dual Chck (S-577D)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- DYNAMIC FRICTION CO Brake Wheel Cylinder (375-54132)
- Centric Parts Master Cylinders