Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.74012
Mfr # 134.74012
Zoro # G300555184
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Inlet Dia. 10 mm
- Bore Dia. 1-3/8 in
- Number of Mounting Holes 4
- Number of Pistons 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.74012
- Zoro # G300555184
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Inlet Dia. | 10 mm |
Bore Dia. | 1-3/8 in |
Details
Includes | Bleeder Screw |
Number of Mounting Holes | 4 |
Number of Pistons | 1 |
Mounting Method | 4 Bolts |
Flare Type | Inverted Flare |
Inlet Fitting Thread Pitch | 1 |
Position | Right |
Attachment Type | Bolted |
Piston Type | Slotted |
Grade | Premium |
Description
Premium Wheel Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK NGK 4212 Laser Iridium Spark Plug - ILFR6G-E, 1 Pack (4212)
- KEN-TOOL T36 Hammer-Wood Handle (35325)
- MTD Wheel Compl 14 X 4 (934-04233)
- MIRKA Glass Polish E3, Silicon Free, 1L (PE3-1L)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-54012 (355-54012)
- Centric Parts Master Cylinders