Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.61049
Mfr # 134.61049
Zoro # G4109072
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 28.575 mm
- Mounting Method 2 Bolts
- Flare Type Inverted Flare
- Inlet Fitting Thread Pitch 24
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.61049
- Zoro # G4109072
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 28.575 mm |
Details
Mounting Method | 2 Bolts |
Flare Type | Inverted Flare |
Inlet Fitting Thread Pitch | 24 |
Number of Mounting Holes | 2 |
Number of Pistons | 2 |
Piston Type | Dimpled |
Number Of Ports | 1 |
Item | Brake Wheel Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B104 (B104)
- BEDRUG 2017-C Honda Ridgeline Tailgate Mat (BMH17TG)
- CURT Flat 4-Way Connector Socket, 58044 (58044)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6880)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- DYNAMIC FRICTION CO Brake Master Cylinder, 355-76140 (355-76140)
- MASTER POWER BRAKES Master Power Brakes MC390360M 1 in. Bore; Left Hand Ports Dual Reservoir Deep Hole Master Cylinder (MC390360M)
- Centric Parts Master Cylinders