Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.58003
Mfr # 134.58003
Zoro # G4117037
product price: $22.29
/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25.4 mm
- Number of Mounting Holes 2
- Inlet Fitting Thread Pitch 24
- Flare Type Inverted Flare
- Mounting Method 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.58003
- Zoro # G4117037
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 25.4 mm |
Details
Number of Mounting Holes | 2 |
Inlet Fitting Thread Pitch | 24 |
Flare Type | Inverted Flare |
Mounting Method | 2 Bolts |
Number of Pistons | 2 |
Piston Type | Slotted |
Number Of Ports | 1 |
Item | Brake Wheel Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal Crimped, Size 13 In (M5-13)
- AGS Brass Adapter, Female(1/2-20 Inverted), Male(7/16-24 Inverted), 10/bag (BLF-17)
- A & I PRODUCTS Bracket, Radiator Mounting Plate 2" x2" x1" (A-378710R91)
- OEMTOOLS Manual ATF Filler System (24441)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- DORMAN Brake Master Cylinder, M16714 (M16714)
- Centric Parts Master Cylinders