Shop All Master Cylinders
Centric Parts
Premium Wheel Cylinder, 134.45004
Mfr # 134.45004
Zoro # G4113309
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17.48 mm
- Flare Type Inverted Flare
- Number of Pistons 2
- Inlet Fitting Thread Pitch 1.25
- Mounting Method 2 Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.45004
- Zoro # G4113309
- Country of Origin Unknown
- Category Master Cylinders
Dimensions
Bore Dia. | 17.48 mm |
Details
Flare Type | Inverted Flare |
Number of Pistons | 2 |
Inlet Fitting Thread Pitch | 1.25 |
Mounting Method | 2 Bolts |
Number of Mounting Holes | 2 |
Piston Type | Slotted |
Number Of Ports | 1 |
Item | Brake Wheel Cylinder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, B62 (B62)
- BALDWIN FILTERS Hydraulic Filter, 4-23/32 x 11-17/32 In (BT8874MPG)
- BALDWIN FILTERS Hydraulic Filter, 4-21/32 x 6-9/32 In (BT8890-MPG)
- GROTE Marker Lamp, Knapheide Style, Red (45232)
- CENTRIC PARTS Premium Wheel Cylinder, 134.61049 (134.61049)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.20001 (130.20001)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.34019 (130.34019)
- CENTRIC PARTS Premium Clutch Master Cylinder, 136.40005 (136.40005)
- CENTRIC PARTS Centric 134.40108 Centric Premium Wheel Cylinders (134.40108)
- CENTRIC PARTS Premium Brake Master Cylinder, 130.62025 (130.62025)
- CAR CERTIFIED TOOLS Small Toyota Master Cylinder Adapter (CATBA10)
- Centric Parts Master Cylinders