Shop All Automotive Wheels & Hubs
Centric Parts
Premium Wheel Cyl, 134.66030
Mfr # 134.66030
Zoro # G7793625
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Mounting Pattern 2 Bolts
- Hub Bore 0.938 in
- Flare Type Inverted Flare
- Number of Pistons 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.66030
- Zoro # G7793625
- UPC # 805890529194
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 10 mm |
Details
Includes | Bleeder Screw |
Mounting Pattern | 2 Bolts |
Hub Bore | 0.938 in |
Flare Type | Inverted Flare |
Number of Pistons | 2 |
Inlet Fitting Thread Pitch | 1 |
Number of Mounting Holes | 2 |
Attachment Type | Bolted |
Piston Type | Slotted |
Mounting Method | Bolt On |
Position | Left and Right |
Grade | Premium |
Description
Premium Wheel Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE Genuine Sway Bar Bracket, 9063230040 (9063230040)
- A & I PRODUCTS Seal Kit, Clutch Booster 7" x7" x0.3" (A-75414C91)
- VELVAC Toggle, Spst, On-Off, Heavy Duty, 20Amp, 090177 (090177)
- BUYERS PRODUCTS 3 Inch I.D. Heavy-Duty Forged 4-Bolt Mount Drawbar - Black (BDB1394)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CM Latch Kit, 12 In, For Use With Ha800 Or Ha1000 12 In Dual Rated Clevlok Sling Hooks (4X455328)
- WHEEL MASTERS Wheel Masters 8011 Custom Lug Nut Cover - Ford & Other 1-1/16" Lug Nuts (8011)
- MTD Wheel-8In-Slotgray (734-1781)
- TECTRAN Wheel Check---1 5/16in./33Mm - Budd Uni Mount-10Std (63057)
- MEVOTECH 99-01 Jeep Cherokee/00-06 Jeep Tj/00-06 (H513158)
- Centric Parts Automotive Wheels & Hubs