Shop All Automotive Wheels & Hubs
Centric Parts
Premium Wheel Cyl, 134.63017
Mfr # 134.63017
Zoro # G7791342
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Mounting Pattern 2 Bolts
- Hub Bore 1 in
- Inlet Thread Diameter 3/8 in
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 134.63017
- Zoro # G7791342
- UPC # 805890016731
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 3/8 in |
Details
Includes | Bleeder Screw |
Mounting Pattern | 2 Bolts |
Hub Bore | 1 in |
Number of Mounting Holes | 2 |
Attachment Type | Bolted |
Flare Type | Inverted Flare |
Inlet Fitting Thread Pitch | 24 |
Number of Pistons | 2 |
Item | Brake Wheel Cylinder |
Number Of Ports | 1 |
Description
Premium Wheel Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Basic Ch 1500-120 Hd-Wired (3305003)
- XANTREX Freedom 458 20-12 Inverter/Charger - Single Input/Dual Output (81-2022-12)
- VALTERRA CHECK VALVE, 1/2IN, BRASS, MPT X FPT, LF, CARDED (P23402LFVP)
- CTA MANUFACTURING SET PISTON RING COMPRESSOR (CTA2020)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- RTX Alloy Wheel, Slick 16x7 5x114.3 ET40 CB73.1 Black Machined (082918)
- PHOENIX Dual Wheel Simulators, Full Set, 16 In (GDF17F)
- PROTO SPOKE SHAVE 2-1/8x10 (PO12-951)
- Centric Parts Automotive Wheels & Hubs