Shop All Automotive Wheels & Hubs
Centric Parts
Premium Wheel Cyl, 134.62028
Mfr # 134.62028
Zoro # G7791753
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw
- Mounting Pattern 2 Bolts
- Hub Bore 0.938 in
- Inlet Thread Diameter 0.438 in
- Number of Mounting Holes 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.62028
- Zoro # G7791753
- UPC # 805890016151
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 0.438 in |
Details
Includes | Bleeder Screw |
Mounting Pattern | 2 Bolts |
Hub Bore | 0.938 in |
Number of Mounting Holes | 2 |
Inlet Fitting Thread Pitch | 24 |
Attachment Type | Bolted |
Number of Pistons | 2 |
Flare Type | Inverted Flare |
Piston Type | Dimpled |
Item | Brake Wheel Cylinder |
Number Of Ports | 1 |
Description
Premium Wheel Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE 15 Series, Led, Identification Bar, Rectangular, Red, 3 Lights, 6in. Centers, Silver, 12V, Kit (15050R)
- CURT Butt Connectors, 22-18 Wire Gauge, PK100 (59421)
- NTK EGR Valve 1988-1989 Honda Accord 2.0L, 4F1386 (4F1386)
- DAVIS INSTRUMENTS Spare Vane f/Windex 10.Sport (3101)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64008 (134.64008)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CENTRIC PARTS Premium Wheel Cyl, 134.64007 (134.64007)
- TIMKEN Wheel Bearing Race, 15243 (15243)
- TRAILFX WHEEL SPACER, 5X127 - 5X127 WHEEL SPACER, BLK (W550006B)
- MIDWEST FASTENER 1/2"-20 x 1-17/32" Zinc Plated Steel Fine Thread Automotive Wheel Studs 6PK (75405)
- Centric Parts Automotive Wheels & Hubs