Shop All Automotive Wheels & Hubs
Centric Parts
Premium Wheel Cyl, 134.40110
Mfr # 134.40110
Zoro # G7796093
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bleeder Screw Included
- Universal Fit Bolted
- Type Bubble
- Mounting Pattern 2 Bolts
- Inlet Fitting Thread Pitch 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 134.40110
- Zoro # G7796093
- UPC # 805890131977
- Country of Origin Unknown
- Category Automotive Wheels & Hubs
Dimensions
Inlet Thread Diameter | 10 mm |
Bore Diameter | 19.050 mm |
Bleeder Thread Diameter | 8.000 mm |
Details
Includes | Bleeder Screw Included |
Universal Fit | Bolted |
Type | Bubble |
Mounting Pattern | 2 Bolts |
Inlet Fitting Thread Pitch | 1 |
Piston Quantity | 2 |
Mounting Method | 2 Bolts |
Port 2 Flare Type [cntrc] | Bubble |
Publication Bore | 3/4" |
Attachment Type | Bolted |
Flare Type | Bubble |
Position [cntrc] | Left |
Piston 1 Type | Slotted |
Mounting Hole Quantity | 2 Bolts |
Piston 2 Type | Slotted |
Bleeder Screw cluded | Bleeder Screw |
Number of Mounting Holes | 2 |
Number of Pistons | 2 |
Description
Premium Wheel Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET New Operators Manual for Hough H100C Payloader (RAP72901)
- WEATHER GUARD HD(1,700 POUND)CAPACITY TRUCK RACK W/NO DRILL INSTALLATION W/O CARBONPRO BED (1175-52-02)
- AUTOTEX Wiper Blade (71-22)
- AFTERMARKET Universal Heavy Duty Steering Wheel Spinner Suicide Knob Handle for CarTruck (FRS90-0027)
- CENTRIC PARTS Hub & Bearing Assembly, 405.42004E (405.42004E)
- CENTRIC PARTS Standard Hub & Bearing Assembly W/Abs, 402.65019E (402.65019E)
- TIMKEN Wheel Bearing & Race Set - Rear Outer, SET38 (SET38)
- TIMKEN Wheel Bearing & Race Set, SET45 (SET45)
- PROCOMP ALLOYS 17X9 6X55 475BS (7069-7983)
- PROCOMP ALLOYS 16X8 5X45 45BS (7031-6865)
- RTX Steel Wheel, Steel Wheel 15x6 5x100 ET40 CB54.1 Black (X45921)
- Centric Parts Automotive Wheels & Hubs