Shop All Brake Pads
Centric Parts
PREMIUM PARKING BRAKE SHOES
Mfr # 111.1042
Zoro # G102047399
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 189.2 mm
- Width 26.4 mm
- Number of Shoes 4
- Grade Premium
- Friction Material Attachment Bonded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.1042
- Zoro # G102047399
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Outside Diameter | 189.2 mm |
Width | 26.4 mm |
Details
Number of Shoes | 4 |
Grade | Premium |
Friction Material Attachment | Bonded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALVOLINE Valvoline Oil 247199 5 qt. 10W30 Daily Protection Motor Oil (247199)
- TEMPRO Tempro TP508 Line Voltage -30 To 110 Degree F Polymeric Housing SPDT Thermostat (TP508)
- ECCO Beacon, Red, 4" H (6465R)
- WOLO Disc Horn, Electric, Voltage 36 (357-36)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS Disc Brake Pad Set 2008-2012 Nissan Pathfinder, 105.11010 (105.11010)
- CENTRIC PARTS Fleet Performance, 306.13040 (306.13040)
- CENTRIC PARTS Prem Ceramic Brake Pad Shims & Hardware, 301.01451 (301.01451)
- CENTRIC PARTS Disc Brake Pad Set, 105.11590 (105.11590)
- CENTRIC PARTS PREMIUM PARKING BRAKE SHOES (111.1078)
- TOP QUALITY Rear Drum Brake Shoe For Honda Civic Fit Insight (NB-913B)
- Centric Parts Automotive Brakes