Shop All Brake Pads
Centric Parts
PREMIUM PARKING BRAKE SHOES
Mfr # 111.0825
Zoro # G302047274
product price: $49.29
/ea
$49.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 70 mm
- Outside Diameter 254 mm
- Grade Premium
- Number of Shoes 4
- Friction Material Attachment Bonded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 111.0825
- Zoro # G302047274
- Country of Origin Unknown
- Category Brake Pads
Dimensions
Width | 70 mm |
Outside Diameter | 254 mm |
Details
Grade | Premium |
Number of Shoes | 4 |
Friction Material Attachment | Bonded |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Donsbulbs Perko-374-4 replacement light bulb lamp (PERKO-374-4 DONSBULBS)
- BANDO Rib Ace Precision Engineered V-Ribbed Belt - Compressor, 5PK865 (5PK865)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- DONALDSON Hydraulic Filter, P551210 (P551210)
- CENTRIC PARTS Ceramic Brake Pads With Shims, 105.12843 (105.12843)
- CENTRIC PARTS Centric Brake Shoes, 111.05890 (111.05890)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Centric Premium Ceramic, 301.05360 (301.05360)
- CENTRIC PARTS CTEK Ceramic Brake Pads, 103.09650 (103.09650)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- WAGNER BRAKES SEMI-MET BRAKE PADS (ZX1613)
- Centric Parts Brake Pads