Shop All Wheel Bearings
Centric Parts
PREMIUM OIL WHEEL SEAL
Mfr # 417.35006
Zoro # G202029127
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8.000 mm
- Inside Diameter 45.000 mm
- Inside Dia. 45 mm
- Exterior Dia. 2.453 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 417.35006
- Zoro # G202029127
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 8.000 mm |
Inside Diameter | 45.000 mm |
Inside Dia. | 45 mm |
Exterior Dia. | 2.453 in |
Details
Item | Oil Wheel Seal |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Bilge, 12 Vdc (20F)
- SHARK INDUSTRIES Straight Lube Bucket for Coats Rim Clamp Tire Changers (C106259)
- GATES Radiator Coolant Hose 2002-2005 Dodge Ram 1500, 24208 (24208)
- GROTE Primary Wire, 10 Gauge, Blue, 100 ft. Spool (87-5010)
- CENTRIC PARTS Hub & Bearing Assembly Repair Kit, 403.62004E (403.62004E)
- SKF Small Bore Seals (30X47X7)
- MOTORMITE WHEEL HUB DUST CAPS-FORD (13973)
- SKF Wheel Bearing, LM29748 VP (LM29748 VP)
- SKF Adapter Bearing Housing, 52-Ms (52-MS)
- TIMKEN Loose Needle Roller Bearings, C436Q (C436Q)
- NATIONAL OIL SEALS & BEARINGS National Seal & Bearing Oil Seal, 710799 (710799)
- Centric Parts Wheel Bearings