Shop All Wheel Bearings
Centric Parts
PREMIUM OIL WHEEL SEAL
Mfr # 417.30003
Zoro # G602029567
product price: $3.85
/ea
Sold in multiples of 4 for $15.40
$15.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.35 mm
- Exterior Dia. 63.55 mm
- Inside Dia. 47.63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 417.30003
- Zoro # G602029567
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 6.35 mm |
Exterior Dia. | 63.55 mm |
Inside Dia. | 47.63 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEP MARINE SPDT Contura Switch - 2-Amber LEDs - ON/OFF/ON (1001803)
- BALDWIN FILTERS Air Filter, 10 13/16 in H, 4 1/8 in W, 10 13/16 in L, 4 1/8 in Outside Dia (RS3704)
- JIM-BUOY Jim-Buoy G-19 U.S.C.G. Approved G-Series Life Ring - 19", White (G-19)
- SATCO 150W T4.5 Halogen Light Bulb - Bayonet Double Contact Base - Clear Finish (S3122)
- CENTRIC PARTS Hub & Bearing Assembly Repair Kit, 403.62004E (403.62004E)
- SKF Disc Harrow Bearing, Gw208-Pp17 (GW208-PP17)
- TIMKEN Tapered Roller Bearing Cup (HM218210)
- TIMKEN Manual Transmission Main Shaft Bearing, LM12749 (LM12749)
- SKF Bearing, 203-KRR2 (203-KRR2)
- SKF Grease Seals, 17599 (17599)
- TIMKEN Differential Pinion Race - Rear Inner, HM88610 (HM88610)
- Centric Parts Wheel Bearings