Shop All Brake Rotors
Centric Parts
Premium Oe Drilled/Slotted Brake Rotor, 127.34114
Mfr # 127.34114
Zoro # G4539189
product price: $98.25
/ea
Free Shipping & Returns
$98.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lug Hole Quantity 4
- Nominal Thickness 21.9 mm
- Material Cast Iron
- Height 45.2 mm
- Style Drilled and Slotted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 127.34114
- Zoro # G4539189
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 45.2 mm |
Rotor Dia. | 316 mm |
Mounting Bolt Hole Circle Diameter | 3.937 in |
Center Hole Diameter | 2.52 in |
Stud/Lug Hole Diameter | 0.63 in |
Lug Hole Size | 0.63 in |
Bolt Circle Dia. | 100 mm |
Details
Item | Brake Rotor |
Lug Hole Quantity | 4 |
Nominal Thickness | 21.9 mm |
Material | Cast Iron |
Style | Drilled and Slotted |
Discard Thickness | 0.803 in |
Hat Finish | Coated |
Driving Style | Daily Driver, Hauling & Towing, Performance / Racing |
Minimum Thickness | 20.4 mm |
Rotor Construction | One Piece |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Spring T-Bolt Clamp, 4-1/16"-4-3/8" (022626)
- MOTORCRAFT Switch-Window Control-Doub, Sw7245 (SW7245)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 472311 (472311)
- RKI 43" STEEL SIDE BOX WHT (43S)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- PRONTO Front Brake Rotor, Br3127002 (BR3127002)
- Centric Parts Automotive Brakes