Shop All Brake Rotors
Centric Parts
Premium High-Carbon Rotor, 125.61053
Mfr # 125.61053
Zoro # G7719005
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 11.335 in
- Lug Hole Quantity 5
- Nominal Thickness 0.827 in
- Material High Carbon Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 125.61053
- Zoro # G7719005
- UPC # 805890131847
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.335 in |
Height | 2.307 in |
Rotor Dia. | 288 mm |
Stud/Lug Hole Diameter | 0.622 in |
Mounting Bolt Hole Circle Diameter | 4-1/2 in |
Center Hole Diameter | 3.252 in |
Lug Hole Size | 0.657 in |
Bolt Circle Dia. | 114.3 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 0.827 in |
Material | High Carbon Alloy |
Surface Finish | Smooth |
Style | Plain |
Bolt Holes | 5 |
Hat Finish | Coated |
Discard Thickness | 0.78 in |
Minimum Thickness | 19.8 mm |
Description
Premium High-Carbon Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC BLADE BENT 90MM F/WINDK (AOWINDK-08F)
- MILTON INDUSTRIES Valve Fishing Tool (MILS447)
- SEA-DOG Stainless Steel Louvered Vent - 5" x 4-5/8" (331390-1)
- BOSCH AEROTWIN WIPER BLADE SET 19- MB SPRINTER (3397014615)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Premium Oe Drilled Brake Rotor, 128.47039 (128.47039)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- POWERSTOP Drilledslotted Rotor Pair, Ar85155Xpr (AR85155XPR)
- Centric Parts Brake Rotors