Shop All Brake Rotors
Centric Parts
Premium High Carbon Alloy Brake Rotor, 125.34036
Mfr # 125.34036
Zoro # G4503242
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 20.2 mm
- Height 61.2 mm
- Material High Carbon Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 125.34036
- Zoro # G4503242
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 61.2 mm |
Rotor Dia. | 312 mm |
Nominal Drum Diameter | 7.087 in |
Mounting Bolt Hole Circle Diameter | 4.724 in |
Center Hole Diameter | 2.953 in |
Stud/Lug Hole Diameter | 0.579 in |
Bolt Circle Dia. | 120 mm |
Lug Hole Size | 0.579 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 20.2 mm |
Material | High Carbon Alloy |
Style | Plain |
Discard Thickness | 0.724 in |
Hat Finish | Coated |
Minimum Thickness | 18.4 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILUS Gas Spring Hood, 5B-9842NC (5B-9842NC)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2705 (3L-2705)
- VP RACING FUELS Small Engine Fuel, 4 Cycle, 5 gal. (6202)
- ZORO SELECT Color Reflector, Oval, Amber, 4-21/32\u0022 L (70-0030-02)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Centric Premium Brake Rot, 120.51054 (120.51054)
- POWERSTOP Rear Brake Rotor, JBR1167EVC (JBR1167EVC)
- Centric Parts Automotive Brakes