Shop All Brake Rotors
Centric Parts
Premium High Carbon Alloy Brake Rotor, 125.33113
Mfr # 125.33113
Zoro # G900545219
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 21.9mm (0.86")
- Thickness 20mm (0.787")
- Height 48.4 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 125.33113
- Zoro # G900545219
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 48.4 mm |
Outside Dia. | 310 mm |
Rotor Dia. | 310mm (12.2") |
Mounting Bolt Hole Circle Diameter | 112 mm |
Center Hole Diameter | 65 mm |
Stud/Lug Hole Diameter | 0.602 in |
Lug Holes Size | 15.3mm (0.602") |
Hub Hole Diameter | 65mm (2.559") |
Rotor Height | 48.4mm (1.906") |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 21.9mm (0.86") |
Thickness | 20mm (0.787") |
Finish | Coated |
Style | Plain |
Bolt Holes | 5 |
Surface Finish | Smooth |
Bolt Circle | 112mm (4.409") |
Cryo Treating Option | Without Cryo Treating |
Rotor Design | Rotors Only |
Rotor Material | High Carbon Alloy |
Description
Premium High Carbon Alloy Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Hold Down, Flush, 8-5/8"-14-3/4" (302103-2001)
- BEP MARINE BEP Pro Installer 400A Selector w/Field Disconnect Battery Switch - MC (771-SFD)
- SLIME Inflator Allpurp 100Psi (40034)
- FLEETGUARD Fuel FilterWater Seperator (FS20202)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- TOP QUALITY Front Rear Disc Brake Rotors Drums Kit For Chevrolet K1500 GMC Tahoe Yukon Blazer (K8-102036)
- Centric Parts Automotive Brakes