Shop All Wheel Bearings
Centric Parts
Premium Double Row Wheel Bearing, 412.46001
Mfr # 412.46001
Zoro # G200556182
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.339 in
- Inside Dia. 1.575 in
- Exterior Dia. 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 412.46001
- Zoro # G200556182
- Country of Origin Unknown
- Category Wheel Bearings
Dimensions
Width | 1.339 in |
Inside Dia. | 1.575 in |
Exterior Dia. | 3.15 in |
Details
Item | Wheel Bearing |
Description
Premium Double Row Wheel Bearing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURHOLD 6- " Stiff Brush f/Dual Action Polisher (3205)
- STEELMAN Cleaning, Polishing, and Resurfacing Kit for Wheel Hubs, Brake Rotors, and Wheel Studs (99905)
- PEAK Peak DEF002 2.5 Gallon; Diesel Exhaust Fluid (135382)
- ORACLE LIGHT 4 Pin Extension For Underbody Rock Light Kit LED Wheel Rings 6 Foot Length Waterproof (5814-504)
- CENTRIC PARTS Hub & Bearing Assembly Repair Kit, 403.62004E (403.62004E)
- SKF Adapter Bearing, G1103-Krrb (G1103-KRRB)
- SKF Bearing, 5106Wcc (5106WCC)
- TIMKEN Wheel Bearing Race, 07204 (07204)
- TIMKEN Tapered Roller Bearing Cone and Cup Assembly. Contains 594A / 592A. (SET403)
- NATIONAL OIL SEALS & BEARINGS National Seal & Bearing Bearing Cone, 580 (580)
- TIMKEN Wheel Bearing and Hub Assembly - Front, 513124 (513124)
- Centric Parts Wheel Bearings