Shop All Brake Pads
Centric Parts
Premium Ceramic Brake Pad, 301.08152
Mfr # 301.08152
Zoro # G8253595
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Features Prepared For Pad Wear Sensor
- Includes Mounting Hardware; Pad Shims; Pad Wear Sensor
- Count 4
- Inner Pad Height 2.087 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 301.08152
- Zoro # G8253595
- UPC # 889590202113
- Country of Origin China
- Category Brake Pads
Dimensions
Inner Pad Height | 2.087 in |
Outer Pad Width | 5.402 in |
Outer Pad Height | 2.087 in |
Inner Pad Width | 5.402 in |
Details
Item | Brake Pads |
Material | Ceramic |
Features | Prepared For Pad Wear Sensor |
Includes | Mounting Hardware; Pad Shims; Pad Wear Sensor |
Count | 4 |
Inner Pad Thickness | 0.61 in |
Outer Pad Thickness | 0.61 in |
Friction Material Attachment | Integrally Molded |
Series | Premium |
Description
Premium Ceramic Brake Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRMI DD, 095kW12 Volt, CW, 8Tooth Pinion (17662N)
- MAIN FILTER CROSS 1A9021 Hydraulic Filter Replacement (MF0057995)
- LISLE $PLIERS SMALL HOSE PINCH OFF (LI67500)
- ECCO LED Directional Warrning Light (ED3801A-WWG)
- CENTRIC PARTS Disc Brake Pad Set 1994-1995 Ford Mustang, 105.06270, Rear (105.06270)
- CENTRIC PARTS CTEK Metallic Pad, 102.08300 (102.08300)
- CENTRIC PARTS Disc Brake Pad Set, 106.07170, Front/Rear (106.07170)
- CENTRIC PARTS Centric 112.04510 Centric Premium Heavy Duty Brake Shoes (112.04510)
- CENTRIC PARTS Posi-Quiet Ceramic Pads, 105.10200, Rear (105.10200)
- CENTRIC PARTS Disc Brake Pad Set 2014-2018 Mazda 3 2.0L 2.5L, 105.17290 (105.17290)
- WAGNER BRAKES Severeduty Disc Pad Set, Sx785 (SX785)
- Centric Parts Brake Pads