Shop All Brake Rotors
Centric Parts
PREMIUM BRAKE ROTOR
Mfr # 120.85
Zoro # G102028008
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Thickness 27.600mm
- Height 97.500mm
- Includes ABS tone Ring
- Outside Dia. 306.500mm
- Vane Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 120.85
- Zoro # G102028008
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 97.500mm |
Outside Dia. | 306.500mm |
Center Hole Diameter | 1.732in |
Stud/Lug Hole Diameter | 0.587in |
Mounting Bolt Hole Circle Diameter | 3.250in |
Details
Item | Brake Rotor |
Nominal Thickness | 27.600mm |
Includes | ABS tone Ring |
Vane Style | Straight |
Disc Mounting [cntrc] | Floating |
Surface Type | Smooth |
Solid Or Vented Type Rotor | Vented |
Discard Thickness | 0.984in |
Disc Mounting | Floating |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.E. SMITH Carpeted Bunk Board, 3 Ft, Pair (27800)
- DB ELECTRICAL Starter For Briggs 14T Steel Gear 693551 693552 12954 410-22028; 410-22028 (410-22028)
- ACCESS TOOLS Access Tools, Quick Max, Long Reach Tool (QM)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (25100)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- CENTRIC PARTS Premium Brake Rotor, 120.50022 (120.50022)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- Centric Parts Automotive Brakes