Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.66040
Mfr # 120.66040
Zoro # G7720676
product price: $67.85
/ea
$67.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 12.008 in
- Lug Hole Quantity 6
- Nominal Thickness 1.146 in
- Finish Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.66040
- Zoro # G7720676
- UPC # 805890036241
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 12.008 in |
Height | 2.291 in |
Outside Dia. | 305.000mm |
Mounting Bolt Hole Circle Diameter | 5-1/2 in |
Center Hole Diameter | 78.700mm |
Stud/Lug Hole Diameter | 0.646 in |
Details
Rotor Type | Vented |
Lug Hole Quantity | 6 |
Nominal Thickness | 1.146 in |
Finish | Coated |
Thickness | 27.2 mm |
Bolt Holes | 6 |
Surface Finish | Smooth |
Vane Style | Straight |
Solid Or Vented Type Rotor | Vented |
Surface Type | Smooth |
Hat Finish | Coated |
Disc Mounting [cntrc] | Floating |
Discard Thickness | 27.200mm |
Disc Mounting | Floating |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pitman Arm Separator (6531)
- ROADPRO AM/FM Antenna Coaxial Cable, 10ft. (RP-100C)
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- PRIME-LINE Porch Spring 1-9/16 in. x 7-3/4 in. x 0.227 ga. (2-pack) (SP 9678)
- CENTRIC PARTS Premium Brake Rotor, 120.40040 (120.40040)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- CENTRIC PARTS Standard Brake Rotor, 121.65113 (121.65113)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Standard Brake Rotor, 121.66065 (121.66065)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- ACDELCO Rear Brake Rotor, 18A80724Sd (18A80724SD)
- Centric Parts Automotive Brakes