Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.61101
Mfr # 120.61101
Zoro # G4495420
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Solid
- Lug Hole Quantity 5
- Nominal Thickness 11mm (0.43")
- Height 50.9 mm
- Thickness 9mm (0.35")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.61101
- Zoro # G4495420
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 50.9 mm |
Outside Dia. | 280 mm |
Rotor Dia. | 280mm (11") |
Center Hole Diameter | 63.5 mm |
Stud/Lug Hole Diameter | 0.539 in |
Mounting Bolt Hole Circle Diameter | 108 mm |
Lug Holes Size | 13.7mm (0.539") |
Hub Hole Diameter | 63.5mm (2.5") |
Rotor Height | 50.9mm (2") |
Details
Rotor Type | Solid |
Lug Hole Quantity | 5 |
Nominal Thickness | 11mm (0.43") |
Thickness | 9mm (0.35") |
Finish | Coated |
Bolt Holes | 5 |
Style | Plain |
Surface Finish | Smooth |
Bolt Circle | 108mm (4.25") |
Rotor Material | Iron |
Cryo Treating Option | Without Cryo Treating |
Rotor Design | Rotors Only |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 1 Trailer Hitch, 1-1/4" Receiver, Toyota Avalon, Camry (11576)
- LOADSTAR TIRES Loadstar Wide Profile Tire and Wheel (Rim) Assembly K399, 205/65-10 Bias (Replaces 20.5x8-10) (3H371)
- REMINGTON INDUSTRIES 20 AWG Gauge SXL Automotive Stranded Hook Up Wire, 25 ft Length, Violet, 0.096" Diameter, 60 Volts (20STRVIOSXL25)
- VELVAC Mirror, Left, 2020, Black, Chevy/GM Van, 96" (714559)
- CENTRIC PARTS Standard Brake Rotor, 121.62176 (121.62176)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.62086 (125.62086)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Standard Brake Rotor, 121.61103 (121.61103)
- CENTRIC PARTS Premium High Carbon Alloy Brake Rotor, 125.33144 (125.33144)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- DURAGO Disc Brake Rotor 2018 Toyota Camry V6, BR901636 (BR901636)
- Centric Parts Automotive Brakes