Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.61090
Mfr # 120.61090
Zoro # G7718935
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 12.598 in
- Lug Hole Quantity 5
- Nominal Thickness 1.102 in
- Height 1.902 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.61090
- Zoro # G7718935
- UPC # 805890396017
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 12.598 in |
Height | 1.902 in |
Outside Dia. | 320 mm |
Mounting Bolt Hole Circle Diameter | 4-1/2 in |
Stud/Lug Hole Diameter | 0.551 in |
Center Hole Diameter | 2.835 in |
Lug Hole Diameter | 14 in |
Bolt Circle Dia. | 114.3 mm |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.102 in |
Surface Finish | Smooth |
Bolt Holes | 5 |
Hat Finish | Coated |
Discard Thickness | 1.024 in |
Disc Mounting | Floating |
Minimum Thickness | 26 mm |
Vane Style | Straight |
Grade | Premium |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Work Lamp, LED; Oval, Flood 6" x6" x4" (A-WL956)
- BOSCH CNG INJECTION VALVE (280158827)
- BALDWIN FILTERS Air Filter, 6-7/16 x 1-9/32 in. (PA4128)
- OTC Gauge Assembly (7211)
- CENTRIC PARTS Standard Brake Rotor, 121.42063 (121.42063)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- CENTRIC PARTS Premium Brake Rotor, 120.45072 (120.45072)
- CENTRIC PARTS Standard Brake Rotor, 121.63052 (121.63052)
- MOTORCRAFT Rotor Asy, Brr244 (BRR244)
- Centric Parts Brake Rotors