Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.61059
Mfr # 120.61059
Zoro # G4493838
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Bolt Hole Dia. (mm) 16.3 mm
- Nominal Thickness 32.64mm (1.285")
- Height 51 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centric Parts
- MFR # 120.61059
- Zoro # G4493838
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Bolt Hole Dia. (mm) | 16.3 mm |
Height | 51 mm |
Outside Dia. | 304 mm |
Rotor Dia. | 304mm (11.97") |
Center Hole Diameter | 84 mm |
Mounting Bolt Hole Circle Diameter | 114.3 mm |
Hub Hole Diameter | 84mm (3.307") |
Rotor Height | 51mm (2.008") |
Lug Holes Size | 16.3mm (0.64") |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 32.64mm (1.285") |
Thickness | 30.86mm (1.21") |
Finish | Coated |
Surface Finish | Smooth |
Style | Plain |
Bolt Holes | 5 |
Bolt Circle | 114.3mm (4.5") |
Cryo Treating Option | Without Cryo Treating |
Rotor Design | Rotors Only |
Rotor Material | Iron |
Discard Thickness | 1.215 in |
Hat Finish | Coated |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube, 10-15/32 in. L x 4-1/4 in. dia. (B9604)
- TRIDENT HOSE Blue Silicone "VHT" Single Hump Hose w/T-Bolt Clamps; 3 1/2" (272V3120SS)
- CRP PRODUCTS P/S RETURN HOSE (PSH0613)
- ACDELCO Advantage Beam Blade 22In(552Mm), 8-902215 (8-902215)
- CENTRIC PARTS Standard Brake Rotor, 121.42034 (121.42034)
- CENTRIC PARTS Standard Brake Rotor, 121.65102 (121.65102)
- CENTRIC PARTS Standard Brake Rotor, 121.35061 (121.35061)
- CENTRIC PARTS Gcx Brake Rotor Fully Coated, 320.65145F (320.65145F)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- TRANSIT AUTO Front Disc Brake Rotors And Ceramic Pads Kit For 2016 Honda Accord LX-S with 2.4L (K8T-103421)
- Centric Parts Brake Rotors