Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.61047
Mfr # 120.61047
Zoro # G4494571
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 5
- Nominal Thickness 26.16 mm
- Material Iron
- Height 65.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.61047
- Zoro # G4494571
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 65.9 mm |
Rotor Dia. | 291 mm |
Center Hole Diameter | 2.827 in |
Mounting Bolt Hole Circle Diameter | 4-1/2 in |
Stud/Lug Hole Diameter | 0.598 in |
Bolt Circle Dia. | 114.3 mm |
Lug Hole Size | 0.598 in |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 26.16 mm |
Material | Iron |
Style | Plain |
Discard Thickness | 0.974 in |
Hat Finish | Coated |
Minimum Thickness | 24.75 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 5 x 5-5/16 in. (PA2140)
- POWERPLAY Rectangular Pontoon Boat Tables - Ivory (PO2594343)
- BALDWIN FILTERS Air Filter, 3-15/32 x 25/32 in. (PA5405)
- ASSENMACHER SPECIALTY TOOLS Assenmacher Specialty AHATFBASIC Basic Drive Line Filler System (AHATFBASIC)
- CENTRIC PARTS Standard Brake Rotor, 121.44167 (121.44167)
- CENTRIC PARTS Standard Brake Rotor, 121.44053 (121.44053)
- CENTRIC PARTS Standard Brake Rotor, 121.66057 (121.66057)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Standard Brake Rotor, 121.44158 (121.44158)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- DYNAMIC FRICTION CO Rotors-Drilled and Slotted-SilverZinc Coated, 7002-76019 (7002-76019)
- Centric Parts Brake Rotors