Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.51020
Mfr # 120.51020
Zoro # G7722408
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Outside Dia. (In.) 11.811 in
- Lug Hole Quantity 5
- Nominal Thickness 1.102 in
- Height 1.878 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.51020
- Zoro # G7722408
- UPC # 805890234074
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Outside Dia. (In.) | 11.811 in |
Height | 1.878 in |
Outside Dia. | 300 mm |
Center Hole Diameter | 2.717 in |
Stud/Lug Hole Diameter | 0.492 in |
Mounting Bolt Hole Circle Diameter | 4-1/2 in |
Bolt Circle Dia. | 114.3 mm |
Hat Inside Dia. | 5.63 in |
Lug Hole Diameter | 12.5 in |
Details
Rotor Type | Vented |
Lug Hole Quantity | 5 |
Nominal Thickness | 1.102 in |
Surface Finish | Smooth |
Bolt Holes | 5 |
Discard Thickness | 1.039 in |
Hat Finish | Coated |
Disc Mounting | Floating |
Grade | Premium |
Number of Miscellaneous Holes | 2 |
Minimum Thickness | 26.4 mm |
Vane Style | Straight |
Description
Premium Brake Rotor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO 3/4" Pipe To Hose Adapter 90 Degree Bronze (0063DP5PLB)
- BALDWIN FILTERS Hydraulic Filter, 6-1/32 x 7-5/8 In (P194HD10)
- BLUE SEA SYSTEMS Blue Sea 6006 m-Series (Mini) Battery Switch Single Circuit ON/OFF Red (6006)
- DOCK EDGE Protect Straight HD 12" PVC Dock Bumpers (1058-F)
- CENTRIC PARTS Premium Brake Rotor, 120.40076 (120.40076)
- CENTRIC PARTS Premium Brake Rotor, 120.45075 (120.45075)
- CENTRIC PARTS C-Tek Standard Brake Rotor, 121.47042 (121.47042)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Premium Brake Rotor, 120.62099 (120.62099)
- BOSCH Quietcast Disc Disc Brake Roto, 40011484 (40011484)
- Centric Parts Automotive Brakes