Shop All Brake Rotors
Centric Parts
Premium Brake Rotor, 120.51008
Mfr # 120.51008
Zoro # G4492377
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rotor Type Vented
- Lug Hole Quantity 4
- Nominal Thickness 19 mm
- Material Iron
- Height 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centric Parts
- MFR # 120.51008
- Zoro # G4492377
- Country of Origin Unknown
- Category Brake Rotors
Dimensions
Height | 52 mm |
Rotor Dia. | 241 mm |
Stud/Lug Hole Diameter | 0.492 in |
Mounting Bolt Hole Circle Diameter | 3.937 in |
Center Hole Diameter | 2.48 in |
Lug Hole Size | 0.49 in |
Bolt Circle Dia. | 100 mm |
Details
Item | Brake Rotor |
Rotor Type | Vented |
Lug Hole Quantity | 4 |
Nominal Thickness | 19 mm |
Material | Iron |
Style | Plain |
Discard Thickness | 0.697 in |
Hat Finish | Coated |
Minimum Thickness | 17.7 mm |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver Tube Extender, 18" (45796)
- STENS Belt For Allis Chalmers 1607051, 2027134, Ayp 57955 Lawn Mowers (248-070)
- ERICKSON Steel Ladder Rack 250 lb/Telescoping Arms Adjust from 19" to 34" Wide (07708)
- ALLSTAR High Pressure Grease 4 oz Tube (ALL78246)
- CENTRIC PARTS Gcx Brake Rotor, 320.51039 (320.51039)
- CENTRIC PARTS Standard Brake Rotor, 121.44079 (121.44079)
- CENTRIC PARTS Standard Brake Rotor, 121.65107 (121.65107)
- CENTRIC PARTS Premium Brake Rotor, 120.45093 (120.45093)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- CENTRIC PARTS Premium Brake Rotor, 120.45071 (120.45071)
- RAYBESTOS 96 Chev Truck Tahoe Rotor, 580438Fzn (580438FZN)
- Centric Parts Automotive Brakes